Shop All Computer Bags & Sleeves
Mckleinusa
McKlein 87855 Bowery Leather Wheeled Non - Detachable Laptop Briefcase - Black
Mfr # 87855
Zoro # G003774943
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 1/2"
- Width 9 3/4"
- Features Textured
- Color Green
- Total Number of Pockets 2
Product Information
- Brand Mckleinusa
- MFR # 87855
- Zoro # G003774943
- UPC # 642154878557
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Dimensions
Depth | 11 1/2" |
Width | 9 3/4" |
Sheet Size | 8 1/2" Width x 11" Length |
Screen Height | 108" |
Screen Width | 144" |
Diagonal Image Size | 180" |
Details
Features | Textured |
Color | Green |
Total Number of Pockets | 2 |
Mount Type | Ceiling Mount |
Assembly Required | No |
Sheet Capacity | 100 |
Screen Folding Mechanism | Electric |
Environmental Certification | Sustainable Forestry Initiative (SFI) |
Viewing Angle | 40° |
Recycled | Yes |
Folder Thickness | 11 pt. |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Product Type | Pocket Folder |
Environmentally Friendly | Yes |
Aspect Ratio | 0.16875 |
Product Material | Leatherette |
Screen Fabric | High Contrast Da-Mat |
Description
Features
- Front zipper pockets provide storage space for small miscellaneous items
- Padded tablet pocket
- Back compartment Features file Divider for documents
- Built-in high-density laptop compartment that protects laptops
- Dual laptop protection system uses a High-tech ABS frame to protect laptop
- Color: Black
- Dimension: 17 x 6 x 13.50"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- ILC Replacement for Bell & Howell Multi Motion 1623 replacement light bulb lamp (MULTI MOTION 1623 BELL & HOWELL)
- EVOLIS Cleaning Kit, Printer (ACL001)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- Mckleinusa Computer Bags & Sleeves