Shop All Cases and Totes
Mckleinusa
McKlein 85954 Flournoy 85954- Brown Leather Double Compartment Laptop Case
Mfr # 85954
Zoro # G003963866
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckleinusa
- MFR # 85954
- Zoro # G003963866
- UPC # 642154859549
- Country of Origin Thailand
- Category Cases and Totes
Description
Full Grain Oil Tanned Leather Flapover Double Compartment Laptop CaseFlap-over design with dual secure slip lock claps. Dual front pockets hold small accessories. Front compartment provides space for files. Back compartment features an interior organizer for pens, business cards and small devices. Back compartment also features a padded laptop compartment that fits and protects most laptops up to 15.4" in screen size. Adjustable, non-slip, shock absorbing shoulder strap alleviates body strain. Smart Zipper Attachment allows transport on extended handles of other rolling cases & luggage. DIMENSIONS: 16.5" x 5" x 12"
FLOURNOY l 85954
Color: Brown (4)
UPC: 642154859549
Flap-over design with dual secure slip lock claps
Dual front pockets hold small accessories
Front compartment provides space for files
Back compartment features an interior organizer for pens, business cards and small devices
Back compartment also features a padded laptop compartment that fits and protects most laptops up to 15.4" in screen size
Adjustable, non-slip, shock absorbing shoulder strap alleviates body strain
Smart Zipper Attachment allows transport on extended handles of other rolling cases & luggage
Product dimensions: 16.5" x 5" x 12"
Laptop compartment dimensions: 15" x 2" x 10.5"
Hand strap drop length: 2"
Shoulder strap drop length: 13-21.5"
Case pack: 1
Case pack dimensions: 17" x 6" x 15"
Case pack weight: 5
FLOURNOY l 85954
Color: Brown (4)
UPC: 642154859549
Flap-over design with dual secure slip lock claps
Dual front pockets hold small accessories
Front compartment provides space for files
Back compartment features an interior organizer for pens, business cards and small devices
Back compartment also features a padded laptop compartment that fits and protects most laptops up to 15.4" in screen size
Adjustable, non-slip, shock absorbing shoulder strap alleviates body strain
Smart Zipper Attachment allows transport on extended handles of other rolling cases & luggage
Product dimensions: 16.5" x 5" x 12"
Laptop compartment dimensions: 15" x 2" x 10.5"
Hand strap drop length: 2"
Shoulder strap drop length: 13-21.5"
Case pack: 1
Case pack dimensions: 17" x 6" x 15"
Case pack weight: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- INTERTAPE 788 NAT 48MMX54.8M IPG-IPG 24 (74540)
- ROOMFACTORY Bazic Asst. Color 2-Pockets Portfolios w/ 3-Prong Fastener Pack of 100 (RO975875)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case (LL173OR)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- PACON Yarn Tote, 12"x10-1/2", Blue (PAC0000875)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (BE1631007)
- Mckleinusa Cases and Totes