Shop All Butt Hinges
Mckinney
4 in W x Satin Nickel Swing Clear Hinge
Mfr # 4 T2895 US15 1/4RC NL
Zoro # G6667573
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1-1/4 in
- Door Leaf Width 4 in
- Holes per Leaf 4
- Load Capacity 150 lb
- Material Steel
Product Information
- Brand Mckinney
- MFR # 4 T2895 US15 1/4RC NL
- Zoro # G6667573
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Height | 4 in |
Frame Leaf Width | 4 in |
Frame Leaf Length | 4 in |
Width | 4 in |
Door Leaf Length | 4 in |
Description
Swing Clear Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Nickel, Height 4 in, Width 4 in, Leaf Thickness 0.123 in, Pin Dia. 0.5 in, Holes per Leaf 4, Corners Radius 1-1/4 in, Material Steel, Load Capacity 150 lb, Color Silver, Frame Leaf Length 4 in, Frame Leaf Width 4 in, Door Leaf Length 4 in, Door Leaf Width 4 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH45U10B)
- SDC Exit Push Button, 1-3/4 in. W (463NU)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- STERLING SEAL & SUPPLY 148 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL148X250)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- MCKINNEY 4 in W x Satin Bronze Oxidized Swing Clear Hinge (4 T2895 U10BE 1/4RC NL)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515)
- Mckinney Door Hinges