Shop All Butt Hinges
Mckinney
4 in W x Satin Nickel Five Knuckle Hinge
Mfr # 55497
Zoro # G6669238
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Width 4 in
- Finish Satin Nickel
- Holes per Leaf 4
- Load Capacity 150 lb
Product Information
- Brand Mckinney
- MFR # 55497
- Zoro # G6669238
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 4 in |
Door Leaf Length | 4 in |
Height | 4 in |
Width | 4 in |
Frame Leaf Length | 4 in |
Description
Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Nickel, Height 4 in, Width 4 in, Leaf Thickness 0.13 in, Pin Dia. 0.5 in, Holes per Leaf 4, Corners Square, Material Steel, Load Capacity 150 lb, Color Silver, Frame Leaf Length 4 in, Frame Leaf Width 4 in, Door Leaf Length 4 in, Door Leaf Width 4 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes, Standards ANSI/BHMA A156.1, A156.7, A156.18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer Bright Brass (DKV630U3)
- J.W. WINCO JW Winco GN115-SCH-36 Cam Latch (115-SCH-36)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE277)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 BB NRP 5" X 4 1/2)
- MCKINNEY 3 1/2 in W x Satin Stainless Five Knuckle Hinge (58845)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3� 1400 26D)
- MCKINNEY 4 in W x Satin Stainless Five Knuckle Hinge (59661)
- PRIME-LINE K5093 Drawer Hardware 0.12 in. Offset Aluminum Screen Door Hing (5198395)
- Mckinney Door Hinges