Shop All Butt Hinges
Mckinney
4 in W x Satin Chrome Five Knuckle Hinge
Mfr # 55571
Zoro # G6672808
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Width 4 in
- Finish Satin Chrome
- Holes per Leaf 4
- Load Capacity 150 lb
Product Information
- Brand Mckinney
- MFR # 55571
- Zoro # G6672808
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Length | 4 in |
Door Leaf Length | 4 in |
Width | 4 in |
Height | 4 in |
Frame Leaf Width | 4 in |
Description
Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Ball, Pin Type Barrel, Finish Satin Chrome, Height 4 in, Width 4 in, Leaf Thickness 0.13 in, Pin Dia. 0.5 in, Holes per Leaf 4, Corners Square, Material Steel, Load Capacity 150 lb, Color Silver, Frame Leaf Length 4 in, Frame Leaf Width 4 in, Door Leaf Length 4 in, Door Leaf Width 4 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes, Standards ANSI/BHMA A156.1, A156.7, A156.18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73JD RHO 626)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat (4RRC4)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3� 1400 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D NRP)
- MCKINNEY 4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (TA2314 4 1/2 X 4 1/2 32D)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB679 26D)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D NRP)
- J.W. WINCO GN337-ZD-60-60-A-2 Lift-Off Hinge (337-ZD-60-60-A-2-SW)
- Mckinney Butt Hinges