Shop All Butt Hinges
Mckinney
4 in W x Powder Coated Five Knuckle Hinge
Mfr # 55509
Zoro # G6667129
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Width 4 in
- Finish Powder Coated
- Holes per Leaf 4
- Load Capacity 150 lb
Product Information
- Brand Mckinney
- MFR # 55509
- Zoro # G6667129
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Height | 4 in |
Door Leaf Length | 4 in |
Width | 4 in |
Frame Leaf Width | 4 in |
Frame Leaf Length | 4 in |
Description
Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Powder Coated, Height 4 in, Width 4 in, Leaf Thickness 0.13 in, Pin Dia. 0.5 in, Holes per Leaf 4, Corners Square, Material Steel, Load Capacity 150 lb, Color Black, Frame Leaf Length 4 in, Frame Leaf Width 4 in, Door Leaf Length 4 in, Door Leaf Width 4 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes, Standards ANSI/BHMA A156.1, A156.7, A156.18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- ZORO SELECT Pull Handle, 6-1/2 In, Powder Coated, Unth. Through Holes (4PE22)
- GLIDERITE HARDWARE 16 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1675, 10PK (1675-10)
- ALARM CONTROLS Elec. Strike, 24VAC/12VDC, H.Duty, Fail Safe/Secure (AES-100)
- MCKINNEY 3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge (55348)
- MCKINNEY 3 1/2 in W x Satin Bronze Five Knuckle Hinge (55321)
- MCKINNEY 3 1/2 in W x Satin Stainless Five Knuckle Hinge (58845)
- MCKINNEY 3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge (3 1/2 T2895 10BE 1/4RC NL)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D NRP)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- Mckinney Butt Hinges