Shop All Butt Hinges
Mckinney
3" W x 4-1/2" H Dull Chrome Door and Butt Hinge
Mfr # HT6A3786 HOSPITAL TIPS
Zoro # G5364116
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 8 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 3 in
- Finish Dull Chrome
Product Information
- Brand Mckinney
- MFR # HT6A3786 HOSPITAL TIPS
- Zoro # G5364116
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 8 in |
Door Leaf Width | 3 in |
Frame Leaf Height | 8 in |
Frame Leaf Width | 3 in |
Description
Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 8 in Door Leaf Height, 8 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M262N)
- DORMA Door Closer Arms (MOD PH 689)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- ABUS Padlock, Coreless, Partially Hidden Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83CSIC/55)
- MCKINNEY 4 in W x Bright Chrome Five Knuckle Hinge (55569)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MP79 26D NRP)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- MCKINNEY 3 1/2 in W x Satin Bronze Five Knuckle Hinge (55395)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- Mckinney Door Hinges