Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Nickel Five Knuckle Hinge
Mfr # 55314
Zoro # G6666331
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Width 3 1/2 in
- Finish Satin Nickel
- Holes per Leaf 3
- Load Capacity 150 lb
Product Information
- Brand Mckinney
- MFR # 55314
- Zoro # G6666331
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Width | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Frame Leaf Width | 3 1/2 in |
Height | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Description
Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Nickel, Height 3 1/2 in, Width 3 1/2 in, Leaf Thickness 0.123 in, Pin Dia. 0.5 in, Holes per Leaf 3, Corners Square, Material Steel, Load Capacity 150 lb, Color Silver, Frame Leaf Length 3 1/2 in, Frame Leaf Width 3 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 3 1/2 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO 1/2" x 100' Filler Rope Pre-Caulking Closed Cell Backer Rod (30501)
- MAG-MATE Magnetic Rubber Bumper 1/2"dia. 1/4" T (B705W5006)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- MCKINNEY 4 in W x Satin Bronze Oxidized Swing Clear Hinge (4 T2895 U10BE 1/4RC NL)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Door and Butt Hinge (5X4-1/2 MPB68 26D)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- MCKINNEY 3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge (55389)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4", US26D, Steel Base Metal, STD (TA2314 4-1/2X4 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P)
- DORMAKABA Full Mortise Std Wt FBB Hinge, 4 x 4, Satin Chrome (FBB179 4X4 DOOR HINGE 26D STL)
- Mckinney Door Hinges