Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Chrome Five Knuckle Hinge
Mfr # 55438
Zoro # G6666368
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1/4 in
- Door Leaf Width 3 1/2 in
- Holes per Leaf 3
- Load Capacity 150 lb
- Material Steel
Product Information
- Brand Mckinney
- MFR # 55438
- Zoro # G6666368
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Frame Leaf Length | 3 1/2 in |
Width | 3 1/2 in |
Frame Leaf Width | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Height | 3 1/2 in |
Description
Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Chrome, Height 3 1/2 in, Width 3 1/2 in, Leaf Thickness 0.123 in, Pin Dia. 0.5 in, Holes per Leaf 3, Corners Radius 1/4 in, Material Steel, Load Capacity 150 lb, Color Silver, Frame Leaf Length 3 1/2 in, Frame Leaf Width 3 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 3 1/2 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- KNAPE & VOGT Plastic Sliding Door Track And Guides (P2417TAN48)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Antique Brass (FP7178U5)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P)
- MCKINNEY 3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge (55389)
- MCKINNEY 3 1/2 in W x Satin Nickel Swing Clear Hinge (3 1/2 T2895 US15 5/8RC NL)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, NRP, Heavy (T4A3786 5X4-1/2 26D NRP)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- DELTANA Antique Nickel Door and Butt Hinge (S35R515A)
- Mckinney Butt Hinges