Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Chrome Five Knuckle Hinge
Mfr # 55319
Zoro # G6673657
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Width 3 1/2 in
- Finish Satin Chrome
- Holes per Leaf 3
- Load Capacity 150 lb
Product Information
- Brand Mckinney
- MFR # 55319
- Zoro # G6673657
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 3 1/2 in |
Height | 3 1/2 in |
Width | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Description
Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Chrome, Height 3 1/2 in, Width 3 1/2 in, Leaf Thickness 0.123 in, Pin Dia. 0.5 in, Holes per Leaf 3, Corners Square, Material Steel, Load Capacity 150 lb, Color Silver, Frame Leaf Length 3 1/2 in, Frame Leaf Width 3 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 3 1/2 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 3mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6630.22)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- STRYBUC Patio Door Handle Aluminum (13-153)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0800)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY 4 in W x Satin Nickel Five Knuckle Hinge (55497)
- MCKINNEY 3 1/2 in W x Powder Coated Five Knuckle Hinge (55443)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- MCKINNEY 3 1/2 in W x Satin Nickel Swing Clear Hinge (3 1/2 T2895 US15 5/8RC NL)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 5", US32D, Heavy, WMS (BB1199 5X4-1/2 US32D)
- Mckinney Butt Hinges