Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge
Mfr # 3 1/2 T2895 10BE 5/8RC NL
Zoro # G6669822
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1-5/8 in
- Door Leaf Width 3 1/2 in
- Holes per Leaf 3
- Load Capacity 150 lb
- Material Steel
Product Information
- Brand Mckinney
- MFR # 3 1/2 T2895 10BE 5/8RC NL
- Zoro # G6669822
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Frame Leaf Length | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Frame Leaf Width | 3 1/2 in |
Width | 3 1/2 in |
Height | 3 1/2 in |
Description
Swing Clear Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Bronze Oxidized, Height 3 1/2 in, Width 3 1/2 in, Leaf Thickness 0.087 in, Pin Dia. 0.5 in, Holes per Leaf 3, Corners Radius 1-5/8 in, Material Steel, Load Capacity 150 lb, Color Bronze, Frame Leaf Length 3 1/2 in, Frame Leaf Width 3 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 3 1/2 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- AMERICAN BUILT PRO Access Panel, 8 in x 8 in White TwoPiece Plastic (AP 88 P1)
- HILLMAN 10Pk Wall Dog Hanger (122362)
- RICHELIEU HARDWARE 25-3/16 in. (640 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905640900)
- MCKINNEY 3 1/2 in W x Satin Nickel Swing Clear Hinge (3 1/2 T2895 US15 5/8RC NL)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 5/8RC NL)
- MCKINNEY 3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge (55389)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- MCKINNEY 4 in W x Bright Chrome Five Knuckle Hinge (55569)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- Mckinney Butt Hinges