Shop All Butt Hinges
Mckinney
2-1/4" W x 4-1/2" H Satin Stainless Steel Swing Clear Hinge
Mfr # HT4A3395 32D 4-1/2" NRP
Zoro # G5366164
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 2 1/4 in
- Finish Satin Stainless Steel
Product Information
- Brand Mckinney
- MFR # HT4A3395 32D 4-1/2" NRP
- Zoro # G5366164
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/4 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 1/4 in |
Description
Swing Clear Hinge, Stainless Steel Material, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Square Corners, Included Hardware, Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Single Point Lock (850-11517475)
- GENESIS Drawer Release Lite 36In Length (DRL-S001-36000-A01)
- KWIKSET Ashfield Privacy Lever (730ADL-11P-6AL-RCS)
- MIDWEST FASTENER 1/2" x 1-1/2" Solid Brass Corner Brace 5PK (37201)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 5" STEEL)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D NRP)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- MCKINNEY 1 1/2 in W x 4" H Satin Chromium Door and Butt Hinge (4x4 1400 26D)
- MCKINNEY 4 in W x Bright Brass Five Knuckle Hinge (55561)
- HILLMAN 2-1/2 ZINC PLATED GNERLPRPSE HNGE (851741)
- Mckinney Door Hinges