Shop All Butt Hinges
Mckinney
2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge
Mfr # T4A3386 NRP 4-1/2" X 4-1/2" SS
Zoro # G5364037
original price:
$97.35
26% off
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 1/4 in
- Finish Dull Stainless Steel
Product Information
- Brand Mckinney
- MFR # T4A3386 NRP 4-1/2" X 4-1/2" SS
- Zoro # G5364037
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/4 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 1/4 in |
Description
Butt Hinge, 304 Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1347AF)
- LOCKEY Horizon Electronic Keypad Combination Lock Standard Black Left (EC950-H-BL)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3� 1400 26D)
- MCKINNEY 4 in W x Satin Brass Five Knuckle Hinge (55487)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D)
- MCKINNEY 3" W x 4-1/2" H Dull Chrome Door and Butt Hinge (HT6A3786 HOSPITAL TIPS)
- MCKINNEY 4 in W x Satin Bronze Oxidized Swing Clear Hinge (4 T2895 U10BE 1/4RC NL)
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55555)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/19)
- Mckinney Door Hinges