Shop All Disposable Gloves
Mckesson
Vinyl Exam Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear
Mfr # 14-120
Zoro # G211204096
product price: $12.39
/pk 100, $0.12/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Mckesson
- MFR # 14-120
- Zoro # G211204096
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Exam Gloves |
Color | Clear |
Material | Vinyl |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Texture | Smooth Texture |
Description
Exam Glove McKesson X-Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson clear exam gloves are made of tear and puncture-resistant vinyl The smooth finish throughout lets you apply and remove them easily McKesson vinyl exam gloves stretch to provide a conformed fit that improves tactile sensitivity, dexterity and comfort The powder-free construction leaves hands residue free Beaded cuff eliminates roll-down and drips The ambidextrous construction allows for use on the left and right hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G9 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93155)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- PIG PIG Frameless Storm Drain Filter 60" L x 54" W x 17" H (FLT615)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (14-118)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (14-118)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, XS, 1500 PK, Clear (14-132)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (14-116)
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- CONDOR Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (53CV56)
- Mckesson Gloves & Hand Protection