Shop All Disposable Gloves
Mckesson
Vinyl Exam Gloves, Vinyl, Powder-Free, L, 100 PK, Clear
Mfr # 14-118
Zoro # G911204075
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Mckesson
- MFR # 14-118
- Zoro # G911204075
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Exam Gloves |
Color | Clear |
Material | Vinyl |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Texture | Smooth Texture |
Description
Exam Glove McKesson Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson exam gloves are made of tear and puncture-resistant vinyl The smooth finish throughout lets you apply and remove them easily McKesson vinyl exam gloves stretch to provide a conformed fit that improves tactile sensitivity, dexterity and comfort The powder-free construction leaves hands residue free Beaded cuff eliminates roll-down and drips The ambidextrous construction allows for use on the left and right hand Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- 3M Breathing Tube (BE-224)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101781)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear (14-120)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, XS, 1500 PK, Clear (14-132)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (14-116)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (14-118)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49276)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 100 PK, Black (FP-FMN100439)
- ZORO SELECT Vinyl Disposable Gloves, 0.4 mil Palm, Synthetic Cohesive Elastomer, Powder-Free, L, 4 PK, White (9999-1101)
- Mckesson Disposable Gloves