Shop All Caps
Mckesson
Tube Closure, 16 mm, 1000PK
Mfr # 177-113148C
Zoro # G111247070
product price: $39.69
/pk 1000, $0.04/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
McKesson Tube Closure Polyethylene Snap Cap Natural 16 mm For Use with 16 mm Blood Drawing Tubes, Glass Test Tubes, Plastic Culture Tubes NonSterile Effective solution for recapping blood drawing tubes, glass test tubes or plastic culture tubes Precision-molded, low-density polyethylene LDPE to maintain a tight seal during centrifugation, agitation and refrigeration procedures Color-coded for easy sample identification Tabbed design for easy cap removal Single-thumb tab design allows for the tubes to be placed closely in test tube racks There are 1,000 no-color, 16-millimeter snap cap tube closures in a bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- TRICORBRAUN 750 Ml Glass Long Neck, Round, Flint, 21.5Bar Top Finish Heavy Weight Jersey 782.6 Cc (096524)
- SENSOREX pH2100 Flat Tip pH Electrode (PH2100)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, F217 Smooth Skirt, Smooth Top (008768)
- TRICORBRAUN 38-400 Black P/P Flip Top Closure, Pressure Sensitive Foam, Land Ribbed Skirt, For Honey And Sauces (140958)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- TRICORBRAUN Cork 8-Xxx Regular Length (042461)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- Mckesson Labware