Shop All Scrub Sets
Mckesson
Non-Reinforced Surgical Gown with Towel
Mfr # 183-I90-7040-S1
Zoro # G711204480
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Product Information
- Brand Mckesson
- MFR # 183-I90-7040-S1
- Zoro # G711204480
- Country of Origin China
- Category Scrub Sets
Details
Item | Surgical Gown |
Color | Blue |
Description
Non-Reinforced Surgical Gown with Towel McKesson 2X-Large Blue Sterile AAMI Level 3 Disposable Size 2X-large with 53 Inch length Blue AAMI Level 3 Provides moderate-to-high level protection for operating room personnel and surgical patients from the transfer of microorganisms, bodily fluids and particulate Triple-density, SMS material provides excellent barrier strength, protection and breathability Intuitive rear pleats, generous cuts and raglan-sleeve design provide increased range of motion and enhanced comfort Extra-long hook-and-loop feature creates an adjustable fit around the neckline, aids in donning, and maximizes comfort Set-in sleeve designs feature generous cuts and intuitive rear pleats for enhanced comfort and movability Included transfer tag and waist ties for easy donning and notetaking for convenience in the sterile field
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- MILWAUKEE TOOL Front Brim Black Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1130)
- VESTIL Gas Cylinder Cabinet, 40in.W, Capacity 12 (CYL-EX-12-E)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-L)
- MCKESSON Medi-Pak Performance Exam Gown, Large, Mauve, 50PK (18-890)
- MCKESSON Pediatric Exam Gown, Medium, KIDS Print, 50PK (18-982836)
- MCKESSON Patient Exam Gown, 30 x 42 in., Peach, 50PK (18-976)
- MEDLINE INDUSTRIES Medline, Disposable Patient Gowns, 3-Ply T/p/t, 30 In. X 42 In., White, 50PK (NON24355)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, Medium (AHSGM-C)
- MEDLINE Gown, Nonreinforceced, Sirus Surgical, Set-in Sleeves, Sterile, Extra Large (DYNJP2002SH)
- KAPPLER ProVent Wrap-Around Gown, Knit Cuffs, White, 3X, 30PK (PVS101WH--3X)
- Mckesson Scrub Sets