Shop All Wheelchairs
Mckesson
Lightweight Wheelchair, Dual Axle, Dsk Lngth Arm, 20" Seat, 300lbs Cap
Mfr # 146-K320DDA-SF
Zoro # G101254323
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckesson
- MFR # 146-K320DDA-SF
- Zoro # G101254323
- UPC # 612479223301
- Country of Origin China
- Category Wheelchairs
Description
Package Count: 1
Provide care to recipients or enjoy comfort and mobility for yourself using this black Mckesson Lightweight Dual Axle Wheelchair. The carbon steel frame has a textured finish that's simple to clean, and it supports up to 300 pounds. The McKesson lightweight wheelchair features breathable black nylon upholstery that helps you stay cool.Get a smooth ride indoors and outdoors with the mag-style composite wheels, swivel casters and urethane tires. Locking wheel brakes offer a means of keeping the black wheelchair securely in place. Flip-back arms with removable pads make it easy to get close to the edge of a table or desk or to transfer to a bed. Swing-away footrests on this 20-inch lightweight wheelchair provide optional foot and leg support, and are length-adjustable for a customizable fit. Molded handles offer a comfortable grip for steering, or you can employ the hemi-level seat position and propel the wheelchair with your feet.
Provide care to recipients or enjoy comfort and mobility for yourself using this black Mckesson Lightweight Dual Axle Wheelchair. The carbon steel frame has a textured finish that's simple to clean, and it supports up to 300 pounds. The McKesson lightweight wheelchair features breathable black nylon upholstery that helps you stay cool.Get a smooth ride indoors and outdoors with the mag-style composite wheels, swivel casters and urethane tires. Locking wheel brakes offer a means of keeping the black wheelchair securely in place. Flip-back arms with removable pads make it easy to get close to the edge of a table or desk or to transfer to a bed. Swing-away footrests on this 20-inch lightweight wheelchair provide optional foot and leg support, and are length-adjustable for a customizable fit. Molded handles offer a comfortable grip for steering, or you can employ the hemi-level seat position and propel the wheelchair with your feet.
- The carbon steel frame supports up to 300 pounds, and has a textured finish for easy maintenance
- Its black nylon upholstery is breathable to keep you cool and comfortable
- The mag-style composite wheels and urethane tires provide a smooth ride
- Locking wheel brakes keep this McKesson lightweight wheelchair securely parked
- The flip-back arms with removable pads allow for desk and table use and for easier transfer to a bed
- The hemi-level seat position lets you push with your feet to move the McKesson wheelchair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE TICK PATROL Tick Remover Key (PN-91480)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- THERACARE Muscle Rub Cream, 2.0 oz. (19-212)
- SCENSIBLES Sanitary Napkin Disposal Bag, PK500 (LBSF500HD)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- Mckesson Wheelchairs