Shop All Wheelchairs
Mckesson
Lightweight Wheelchair, Desk-Length Arm, Black Upholstery
Mfr # 146-K320DDA-ELR
Zoro # G801254340
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckesson
- MFR # 146-K320DDA-ELR
- Zoro # G801254340
- UPC # 612479223318
- Country of Origin China
- Category Wheelchairs
Description
Package Count: 1
Transport care recipients and keep them comfortable with this Black Lightweight Wheelchair by McKesson. It's easy for attendants to steer and control with the molded handles and swivel caster mag-style wheels. The urethane tires smoothly guide the McKesson wheelchair over most surfaces, both indoors and out. A carbon steel frame in a silver finish maintains support and stability, accommodating up to 300 pounds. Adjustable leg rests keep the legs raised and have comfortable padding. There is also a fold-away desk arm, supplying a hard surface for tasks such as writing and for meals. Keep the McKesson lightweight wheelchair parked with push-to-lock wheel brakes. Make transfers and table or desk use easier with the flip back arms. A hemi-level seat height option allows the user to propel the 20-inch lightweight wheelchair.
Transport care recipients and keep them comfortable with this Black Lightweight Wheelchair by McKesson. It's easy for attendants to steer and control with the molded handles and swivel caster mag-style wheels. The urethane tires smoothly guide the McKesson wheelchair over most surfaces, both indoors and out. A carbon steel frame in a silver finish maintains support and stability, accommodating up to 300 pounds. Adjustable leg rests keep the legs raised and have comfortable padding. There is also a fold-away desk arm, supplying a hard surface for tasks such as writing and for meals. Keep the McKesson lightweight wheelchair parked with push-to-lock wheel brakes. Make transfers and table or desk use easier with the flip back arms. A hemi-level seat height option allows the user to propel the 20-inch lightweight wheelchair.
- A durable carbon steel frame with a silver finish offers reliable support of up 300 pounds
- Adjustable, padded leg rests keep legs elevated
- The padded, detachable desk arm provides a surface for writing, using mobile devices and meals
- Mag-style composite wheels and urethane tires move across most surfaces
- Push-to-lock wheel brakes securely park the McKesson lightweight wheelchair
- Both arms flip back and detach for table and desk use and for transfer
- Molded handles provide attendants with a secure grip
- Use the hemi-level seat height position to let the user move the black 20-inch lightweight wheelchair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Sam 350P AED (PAD-350P)
- RAIN BREEZE RainBreeze FaceBody Bar, 5 Oz, 1000PK (2302015)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268-SP)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- Mckesson Wheelchairs