Shop All Walking Aids
Mckesson
Aluminum Adult Underarm Crutches 5' 2" to 5' 10" User Ht.
Mfr # Cypress Medical Products
Zoro # G601254434
product price: $35.59
/pr
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckesson
- MFR # Cypress Medical Products
- Zoro # G601254434
- UPC # 612479222854
- Country of Origin China
- Category Walking Aids
Description
McKesson Aluminum Walking Crutches are lighter than wood and provide stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1-inch increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of up to 350 lbs. and is protected by a limited lifetime warranty.
- Fully adjustable height and arm length to properly fit 96% of all adults 4'9" to 6'4"
- The saddle grips naturally and is well-ventilated for continuous air circulation
- Articulated saddle design pivots and rotates in tandem with body movement and features 1-1/4 inch of built-in dampening
- The pliable membrane sling provides suspended support, creating a rest for the underarm of unparalleled comfort
- Ergonomic handgrips contour to the hand, maintain a natural wrist angle and evenly distribute load across the palm
- Ergonomic handgrips are specifically left/right handed
- The legs are offset to provide hip clearance and limit the potential for tripping
- Rocker feet with over-molded, natural rubber pads maintain full contact throughout the stride and are proven to require less exertion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA Springwater Body Wash Refill (99804)
- REGISTRY Toothbrush, White, 150PK (CT-1512)
- FIRST AID ONLY Unitized ANSI Compliant Class A Type III First Aid Kit, 25 Ppl, 16 Unt (90568)
- BOULDER CLEAN BOULDER Coconut Hand and Body Soap (NEW-COCONUT-1G)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- MCKESSON Cane / Crutch Tip, 7/8 Inch Diameter, 16PK (146-10374BK-8)
- DESIGN TOSCANO Howling Werewolf Solid Hardwood Walking Stick (TV300)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- DMI Cane, Walnut, 34" H (502-3000-0093)
- Mckesson Walking Aids