Shop All Disposable Aprons
Mckesson
Adult Disposable Protective Procedure Gown One Size Fits Most, PK 12
Mfr # GOWN01D50CP
Zoro # G601195799
product price: $48.59
/pk 12, $4.05/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckesson
- MFR # GOWN01D50CP
- Zoro # G601195799
- UPC # 612479258204
- Country of Origin Honduras
- Category Disposable Aprons
Description
Package Count: 12
Designed to protect users from outside contamination, as they are single use only. These unisex, one-size-fit-most gowns fit the body securely with a full covered back, neck and waist ties, and knit cuffs.
Designed to protect users from outside contamination, as they are single use only. These unisex, one-size-fit-most gowns fit the body securely with a full covered back, neck and waist ties, and knit cuffs.
- Fluid-resistant material constructed off a cotton/polyester blend providing a fabric weight of 190 g/m2
- Ribbed knit cuffs with elastic wrists to provide comfort and avoid roll-up for better protection
- Designed with 22 inch set-in sleeves, measuring 44-1/2 L X 27-3/4 W inch for universal fit
- Yellow fabric for easy identification of isolation use
- Full back with neck ties and wraparound waist tie for easy donning
- Disposable design for single use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-427)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (E662843)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115861)
- MCKESSON Dental Bib, 13-1/2 x 18 Inch, 500PK (143-43445)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- CELLUCAP Disposable Bib Apron, White, PK100 (PA2846GRA)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- AMERCAREROYAL Poly Apron, White, 28 in.x46 in., 1, PK100 (DA2846-BX)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- Mckesson Disposable Aprons