Shop All Grooved Pins
Mcguire
Headless Pins, 1/2"Dia X 7-1/2" Headless
Mfr # 522-240
Zoro # G7827374
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1/2 in
- Overall Length 7 1/2 in
Product Information
- Brand Mcguire
- MFR # 522-240
- Zoro # G7827374
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 1/2 in |
Overall Length | 7 1/2 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1/2"Dia X 7-1/2" Headless |
Description
Headless Pins,1/2 In.Dia X 7-1/2 In. Headless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (U37060.037.0001)
- ZORO SELECT High Crown Cap Nut, #10-24, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB129)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 170 PK (B07410.050.0250)
- ZORO SELECT Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (5MXE0)
- MCGUIRE Headless Pins, 1"Dia X 7" Long Headless (522-199)
- MCGUIRE Headless Pins, Hoist Cylinder Mounting P (DPLA0389)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.050.0030)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4300)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- Mcguire Grooved Pins