Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Inch Cam Follower, CYR 5 S
Mfr # CYR 5 S
Zoro # G7040401
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mcgill
- MFR # CYR 5 S
- Zoro # G7040401
- UPC # 726166058319
- Country of Origin United States
- Category Cam Followers & Track Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z083)
- TOMPKINS Heavy Duty Spiral Hose Wrap: 1 1/2 in. - 1 5/8 in. Hose O.D., 1.34 in. I.D., 66’ Length (460037)
- INA Banded Ball Thrust Bearing, Bore 2 In (AKL.D25-HLG)
- LINCOLN Analog Oil Meter (3867)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/2 in x 7/8 in W Roller (2140112000)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3S (CYR3S)
- MCGILL CAMROL CCFH Crowned OD Cam Follower With LUBRI-DISC Seal, 1-1/4 in x 3/4 in W Roller (2121512000)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 5/8 in x 7/16 in W Roller (2040512000)
- MCGILL CF Series, Cam Follower (CF1SB-12)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060512000)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NATV17-PP-A)
- Mcgill Cam Followers & Track Rollers