Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Inch Cam Follower, CF 3 1/4 S
Mfr # CF 3 1/4 S
Zoro # G7035352
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Screwdriver Slot
- Roller Dia. 3-1/4 in
- Roller Width 1-3/4 in
- Stud Dia. 1-1/4 in
Product Information
- Brand Mcgill
- MFR # CF 3 1/4 S
- Zoro # G7035352
- UPC # 726166039554
- Country of Origin Mexico
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3-1/4 in |
Roller Width | 1-3/4 in |
Stud Dia. | 1-1/4 in |
Stud Length | 2-1/2 in |
Thread Length (In.) | 1-1/4 in |
Thread Size | 1-1/4"-12 |
Details
Roller Shape | Cylindrical |
Face Design | Screwdriver Slot |
Stud Type | Standard Stud |
Roller Type | Needle Roller - Full Complement |
Max. Load Radial (Lb.) | 15720 lb |
Dynamic Load Capacity (Lb.) | 15720 lb |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-02AS)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-1/8 In, St (C-212-BO)
- CRC 75OZ HD Sili Lubricant (5074)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- MCGILL CF Series, Cam Follower, #CFE1/2SB (CFE1/2SB)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- MCGILL CYR 1 1/4 S Cylindrical Cam Yoke Roller With LUBRI-DISC Seals, 3/8 in Bore, 1-1/4 in Roller (4120110000)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3-1/4)
- MCGILL CF Series, Cam Follower, #CFE1-3/4SB (CFE1-3/4SB)
- MCGILL CF Series, Cam Follower (CF1SB-12)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- Mcgill Cam Followers & Track Rollers