Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCFR 22 S
Mfr # MCFR 22 S
Zoro # G7032850
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Product Information
- Brand Mcgill
- MFR # MCFR 22 S
- Zoro # G7032850
- UPC # 726166016500
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Stud Length | 23 mm |
Thread Length (mm) | 12 mm |
Thread Size | M10-1 |
Details
Roller Shape | Crowned |
Face Design | Screwdriver Slot |
Stud Type | Standard Stud |
Agency Compliance | DIN |
Roller Type | Needle Roller - Caged |
Max. Load Radial (Lb.) | 1169 lb |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- BESTORQ L Timing Belts (150L075)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- MCGILL CF Series, Cam Follower (CFE 1-5/8SB)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060110000)
- MCGILL CAMROL CCFH Crowned OD Cam Follower With LUBRI-DISC Seal, 1 in x 5/8 in W Roller (2101512000)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/8S (CYR1-1/8S)
- MCGILL CF Series, Cam Follower (CF1/2SB)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3/4 (CYR3/4)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- Mcgill Linear Bearings & Guides