Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCF 30 SB
Mfr # MCF 30 SB
Zoro # G7036472
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Face Design Hex Hole
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Product Information
- Brand Mcgill
- MFR # MCF 30 SB
- Zoro # G7036472
- UPC # 726166018658
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Stud Length | 25 mm |
Thread Length (mm) | 14 mm |
Thread Size | M12-1.5 |
Details
Roller Shape | Crowned |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Max. Load Radial (Lb.) | 2491 lb |
Agency Compliance | DIN / JIS |
Roller Type | Needle Roller - Full Complement |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- SPEEDAIRE Air Tank, Staionary, 202 PSI, 80 Gal, Horiz (3HDR3)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-3/4 in x 1 in W Roller (2160112000)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR2-3/4S)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 3/4 SB (CF 2 3/4 SB)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 7/8 in x 1/2 in W Roller (2080112000)
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR1-1/4S_CP)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- Mcgill Cam Followers & Track Rollers