Shop All Pump Parts
Mcdonnell & Miller
Paddle Kit, SS, PK4
Mfr # FS4-15SS
Zoro # G1663611
original price:
$47.18
14% off
new price: $40.29
/pk 4, $10.07/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- Includes (1) Each of 1 in, 2 in, 3 in, and 6 in Paddles
- For Use With Mfr. Model Number FS251, FS254
- Product Type Paddle Kit
- Compatible with Manufacturer Model Number FS251, FS254
Product Information
- Brand Mcdonnell & Miller
- MFR # FS4-15SS
- Zoro # G1663611
- UPC # 751875990018
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Details
Item | Paddle Kit |
Type | Stainless Steel |
Includes | (1) Each of 1 in, 2 in, 3 in, and 6 in Paddles |
For Use With Mfr. Model Number | FS251, FS254 |
Product Type | Paddle Kit |
Compatible with Manufacturer Model Number | FS251, FS254 |
Compatible Manufacturer Part Number | FS251, FS254 |
Compatible Manufacturer Model Number | FS251, FS254 |
For Use with Mfr. Model Number | FS251, FS254 |
Description
Paddle Kit, Product Type Paddle Kit, Includes (1) Each of 1 in, 2 in, 3 in, and 6 in Paddles, Compatible with Grainger Part Number 2RUL3, 2RUL4, Compatible with Manufacturer Model Number FS251, FS254, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU27-01)
- CHEM-TECH Metering Pump, 8 gpd, 125 PSI (X015-XA-AAAAG19)
- MADISON SPST Liquid Level Switch Selectable 240 VAC 100 PSI (M8000)
- MCDONNELL & MILLER Paddle Kit, SS, PK2 (FS7-28S)
- MCDONNELL & MILLER Paddle Kit, Bronze, PK2 (FS7-4-28)
- MCDONNELL & MILLER Float and Rod Assembly (347600)
- DAYTON Discharge Spout Kit (3BY4803)
- STENNER Roller Assembly, Polyethylene (EC351)
- FINISH THOMPSON Coupling Insert, Yellow Urethane (J103422)
- A.R. NORTH AMERICA Capacitor (AR1263550)
- Mcdonnell & Miller Pump Parts