Shop All Fan Parts
Mcdonnell & Miller
Low Flow Switch, 1in with Tee, Speed
Mfr # FS4-3T3-1
Zoro # G2493246
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- For Use With Signal Lights; Alarms; Motors; Automatic Burners; Metering Devices and Others
- Features Size: 1" NPT; Fluid Temperature: 32F to 300F; Maximum Pressure 160 psi
- Phase 1 and 3
- Standards cULus Approved
Product Information
- Brand Mcdonnell & Miller
- MFR # FS4-3T3-1
- Zoro # G2493246
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Length | 3.4 in |
For Pipe Size | 1 in |
Connection Size | 1 in |
Overall Width | 3 in |
Overall Height | 6.9 in |
Details
Voltage | 120/240VAC |
For Use With | Signal Lights; Alarms; Motors; Automatic Burners; Metering Devices and Others |
Features | Size: 1" NPT; Fluid Temperature: 32F to 300F; Maximum Pressure 160 psi |
Item | Low Flow Switch, 1" with Tee,Speed |
Phase | 1 and 3 |
Standards | cULus Approved |
Switch Type | SPDT |
Connection Type | NPT |
Flow Switch Type | Paddle |
Flow Rate - Minimum | 2 gpm |
Set Point Configuration | Adjustable |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Ambient Temperature - Minimum | 32 Degrees F |
Flow Rate - Maximum | 4.5 gpm |
Media Temperature - Minimum | 32 Degrees F |
Description
Low Flow Switch, 1 In. with Tee,Speed, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 4.5 gpm, Flow Rate - Minimum 2 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Media Temperature - Minimum 32 Degrees F, Overall Height 6.9 in, Overall Length 3.4 in, Overall Width 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16x20x4 Synthetic Pleated Air Filters (786EK7)
- YELLOW JACKET METAL HAND-WHEEL W/SCREW (41141)
- SELKIRK CORPORATION Selkirk 106060 Gas Vent Pipe 5 Ft. x 6 In. (3421641)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- MCDONNELL & MILLER Makeup Feeder, 3/4in (21)
- MCDONNELL & MILLER Head Mechanism (63-HD)
- MCDONNELL & MILLER Single Level Sensor, Low (RS-1-LP)
- MCDONNELL & MILLER Head Mechanism (93-HD)
- MCDONNELL & MILLER Low Water Cut Out, 4-1/8in Insertion (69)
- MCDONNELL & MILLER Head Mechanism with Snap Switch (150S-HD)
- FRIEDRICH Filter (62400726)
- Mcdonnell & Miller Fan Parts