Shop All Cooling Equipment Relays
Mcdonnell & Miller
Flow Switch, Threads
Mfr # FS8-WJ
Zoro # G2083179
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Approved
- For Use With Mfr. Model Number 120602, 179156
- Fits Brand Mcdonnell and Miller
- Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load)
- Connection Size 1 in
Product Information
- Brand Mcdonnell & Miller
- MFR # FS8-WJ
- Zoro # G2083179
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Connection Size | 1 in |
Overall Width | 3.3 in |
For Pipe Size | 1 in |
Overall Length | 3.3 in |
Overall Height | 8.4 in |
Details
Item | Flow Switch, Threads |
Standards | cULus Approved |
For Use With Mfr. Model Number | 120602, 179156 |
Fits Brand | Mcdonnell and Miller |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Flow Rate - Minimum | 4.9 gpm |
Wetted Material | Brass, Stainless Steel |
Flow Rate - Maximum | 17.6 gpm |
Media Temperature - Maximum | 225 Degrees F |
Set Point Configuration | Adjustable |
Connection Type | NPT |
Switch Type | SPDT |
Switch Enclosure | NEMA 4X |
Ambient Temperature - Minimum | 32 Degrees F |
Media Temperature - Minimum | 32 Degrees F |
Flow Switch Type | Paddle |
Description
Flow Switch, Threads, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 17.6 gpm, Flow Rate - Minimum 4.9 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Height 8.4 in, Overall Length 3.3 in, Overall Width 3.3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- CHAMPION COOLER Media Set, 12 In (110133-3)
- OATEY All Flash Galvanized Base, 11x14.5" (11815)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- MCDONNELL & MILLER Sensor, Single Level (RS-1-BR-1)
- MCDONNELL & MILLER Level Control 120V (PSE-801-120)
- MCDONNELL & MILLER Level Control, 1" (61)
- MCDONNELL & MILLER Level Control, 1" (63-M)
- MCDONNELL & MILLER Cartridge (310453)
- MCDONNELL & MILLER Level Control, Feeder 1", Cutoff Switch (51-2)
- SCHNEIDER ELECTRIC Thermostat Accessory Wire Guard (AT-1163)
- Mcdonnell & Miller Cooling Equipment Relays