Shop All Level Switches
Mcdonnell & Miller
3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm
Mfr # FS6-3/4
Zoro # G2805013
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/4 FNPT
- Switch Type SPDT
- Max. Pressure 100 psi
- Max. Flow GPM 2.5 gpm
- Float Switch Contact Form SPDT
Product Information
- Brand Mcdonnell & Miller
- MFR # FS6-3/4
- Zoro # G2805013
- UPC # 751875043271
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 3/4 FNPT |
Overall Length | 3.7 in |
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Description
Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum 32 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 0.12 gpm, Flow Rate - Minimum 0.12 gpm, For Pipe Size 3/4 in, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Length 3.7 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 15-55 gal Barrel Pump for Drum with Non Drip Tip (382)
- GOULDS WATER TECHNOLOGY 1/2 HP 1-1/2" F Submersible Sump Pump 115V (GSP0511)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- DAYTON Cord Set, 25 Ft. (119033XB-GIS)
- MCDONNELL & MILLER SPDT Flow Switch (FS4-3)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4)
- MCDONNELL & MILLER Flow Switch, 1 In Nema (FS8-W)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-W-3/4)
- MCDONNELL & MILLER 1" MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm (FS251)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4W)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5602-7808-6)
- Mcdonnell & Miller Level Switches