Shop All Level Switches
Mcdonnell & Miller
1" FNPT SPDT Snap Flow Switch 120/240VAC 15 gpm
Mfr # FS5-1
Zoro # G3327082
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 FNPT
- Switch Type SPDT
- Voltage 120/240VAC
- Max. Pressure 150 psi
- Max. Flow GPM 15 gpm
Product Information
- Brand Mcdonnell & Miller
- MFR # FS5-1
- Zoro # G3327082
- UPC # 751875043264
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1 FNPT |
Overall Length | 3.2 in |
For Pipe Size | 1 in |
Connection Size | 1 in |
Overall Height | 5.1 in |
Description
Flow Switch, Ambient Temperature - Maximum 250 Degrees F, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 1.5 gpm, Flow Rate - Minimum 1.5 gpm, For Pipe Size 1 in, Housing Material Brass, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Height 5.1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF7000-BOX)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFA-24)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A073)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4E)
- MCDONNELL & MILLER SPDT Snap Flow Switch 120/240VAC (AF-1)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm (FS5-3/4)
- MCDONNELL & MILLER 1" MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm (FS251)
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-1)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4SW)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (10PMUWOP)
- Mcdonnell & Miller Level Switches