Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Writing Chatter Charts, Set of 8
Mfr # TCRCC3106
Zoro # G7540890
original price:
$17.20
22% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Age 9+ Years
- Recommended Grade Grade 4+
- Includes eight posters
Product Information
- Brand Mcdonald Publishing
- MFR # TCRCC3106
- Zoro # G7540890
- UPC # 789892031063
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Age | 9+ Years |
Recommended Grade | Grade 4+ |
Includes | eight posters |
Description
These eight 11" x 17" posters show key terms and colorful images related to these important topics: narrative writing, persuasive writing, expository writing, descriptive writing, genres, writing structures, figurative language, and the writing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD FRAME, FOLDER, HANGNG, LTR, 2PK (SMD64870)
- RDW Single Loose Guest Checks, 250 Count, PK8 (3136LSE)
- MONROE Monroe Morp51S Monroe Br P51S 8130 - 1-Blk-Red Saturated Rbn (MORP51S)
- ZORO SELECT Foam Cord, 30 ft. L, 3/8" dia., Black (ZUSA287375-30)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- MCDONALD PUBLISHING Exploring Geometry Teaching Poster Set, 4 Posters (TCRP205)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- MCDONALD PUBLISHING Algebraic Expressions + Equations Teaching Poster Set (TCRP088)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 36in x 1,000ft (0063150)
- Mcdonald Publishing Bulletin Board & Classroom Decorations