Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Informational Text Structures Teaching Poster Set
Mfr # TCRP967
Zoro # G7544454
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 4-9
- Color Multi
- Includes 4 posters, teacher's guide, 4 reproducible activity sheets
- Recommended Age 9-14 Years
- Material Paper
Product Information
- Brand Mcdonald Publishing
- MFR # TCRP967
- Zoro # G7544454
- UPC # 789892009673
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 4-9 |
Color | Multi |
Includes | 4 posters, teacher's guide, 4 reproducible activity sheets |
Recommended Age | 9-14 Years |
Material | Paper |
Description
This set focuses on five common structures used in informational text: description, sequence, problem and solution, compare and contrast, and cause and effect. The posters explain each structure, show a common graphic organizer for it, and identify related signal words and questions. These posters are a valuable resource for students whether they are reading or writing text. Package includes 4 posters, 4 reproducible activity sheets, and a helpful teacher's guide. Each poster measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- CARSON DELLOSA Books of the Bible Chart (114286)
- PACON Roll, Paper, Krft, Hw, 48""X200' (PAC5850)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Exploring Geometry Teaching Poster Set, 4 Posters (TCRP205)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- MCDONALD PUBLISHING Algebraic Expressions + Equations Teaching Poster Set (TCRP088)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- Mcdonald Publishing Bulletin Board & Classroom Decorations