Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Important U.S. Documents Poster Set, 4 Posters
Mfr # TCRP170
Zoro # G7544987
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 4 posters
- Color Multi
- Recommended Age 9+ Years
- Recommended Grade Grade 4+
Product Information
- Brand Mcdonald Publishing
- MFR # TCRP170
- Zoro # G7544987
- UPC # 789892001707
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 4 posters |
Color | Multi |
Recommended Age | 9+ Years |
Recommended Grade | Grade 4+ |
Description
These eye-catching posters teach students key information about the Declaration of Independence, the U.S. Constitution, the Bill of Rights, and the Emancipation Proclamation. Includes 4 posters. Each poster measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Heavy-Duty View 3 Ring Binder, 4" One To (79704)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black (81179)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- MCDONALD PUBLISHING Algebraic Expressions + Equations Teaching Poster Set (TCRP088)
- MCDONALD PUBLISHING Exploring Geometry Teaching Poster Set, 4 Posters (TCRP205)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- SCHOLASTIC TEACHING RESOURCES Monthly Calendar Pocket Chart with Cards, Black (9780545838665)
- Mcdonald Publishing Bulletin Board & Classroom Decorations