Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Exploring Geometry Teaching Poster Set, 4 Posters
Mfr # TCRP205
Zoro # G1421020
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 4 posters
- Recommended Age 9+ Years
- Recommended Grade Grade 4+
- Color Multi
Product Information
- Brand Mcdonald Publishing
- MFR # TCRP205
- Zoro # G1421020
- UPC # 789892002056
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 4 posters |
Recommended Age | 9+ Years |
Recommended Grade | Grade 4+ |
Color | Multi |
Description
These colorful posters will enhance your lessons on three-dimensional figures, triangles, polygons, quadrilaterals, and circles. Package includes 4 posters, 4 reproducible activity sheets, and a teacher's guide. Each poster measures 17" x 22.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- TYVEK Tyvek® Flat Envelopes, 9" x 12", White, 100/Case (TYF0912WH)
- TAPE LOGIC Tape Logic® Labels, "Additional Parts Inside", 3" x 5", Fluorescent Yellow, 500/Roll (DL1323)
- ISM/CCC Stick Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1602-5013)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- MCDONALD PUBLISHING Algebraic Expressions + Equations Teaching Poster Set (TCRP088)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- SCHOLASTIC TEACHING RESOURCES Color Your Classroom: Class Jobs Bulletin Board (812787)
- Mcdonald Publishing Bulletin Board & Classroom Decorations