Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Brighten Your Vocabulary Teaching Poster Set
Mfr # TCRP133
Zoro # G7542939
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 11+ Years
- Includes 4 poster, four reproducible activity sheets
- Material Paper
- Color Multi
- Recommended Grade Grade 6+
Product Information
- Brand Mcdonald Publishing
- MFR # TCRP133
- Zoro # G7542939
- UPC # 789892001332
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 11+ Years |
Includes | 4 poster, four reproducible activity sheets |
Material | Paper |
Color | Multi |
Recommended Grade | Grade 6+ |
Description
These posters encourage students to brighten their writing by replacing overused adjectives and verbs and avoiding the words "said" and "very." The package includes four reproducible activity sheets and a teacher's guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG ENTERPRISE Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in. (16511)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE01318)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- PLASTILITE Insulated Shipping Box with Foam Cooler 13 3/8'' x 11 3/8'' x 10 7/8'' - 1 1/2'' Thick (451XC34CPLT)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- MCDONALD PUBLISHING Algebraic Expressions + Equations Teaching Poster Set (TCRP088)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- MCDONALD PUBLISHING Exploring Geometry Teaching Poster Set, 4 Posters (TCRP205)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- SCHOLASTIC TEACHING RESOURCES Conversation Starters - Bulletin Board Set (SC823624)
- Mcdonald Publishing Bulletin Board & Classroom Decorations