Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Basic Geometry Colossal Concept Poster
Mfr # TCRV1645
Zoro # G1425281
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 4+
- Recommended Age 9+ Years
- Color Multi
- Includes 1 poster
Product Information
- Brand Mcdonald Publishing
- MFR # TCRV1645
- Zoro # G1425281
- UPC # 789892016459
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade 4+ |
Recommended Age | 9+ Years |
Color | Multi |
Includes | 1 poster |
Description
This giant, colorful poster displays and defines important basic geometry concepts, including types of lines, angles, triangles, polygons, and geometric solids. It's over 5-1/2 feet tall. The teacher's guide contains creative extension activities along with interesting background information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Envelopes, 24" x 30", Kraft, 100/Case (EN1087)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- THE PACKAGING WHOLESALERS Insulated Shipping Container, 9 x 11 x 15, 1.5 in. Thick Foam, White/Brown Kraft (212C)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- MCDONALD PUBLISHING Algebraic Expressions + Equations Teaching Poster Set (TCRP088)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- MCDONALD PUBLISHING Exploring Geometry Teaching Poster Set, 4 Posters (TCRP205)
- LEARNING RESOURCES El Centro de las silabas Pocket Chart (Spanish Syllables) (2573)
- Mcdonald Publishing Bulletin Board & Classroom Decorations