Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Algebraic Expressions + Equations Teaching Poster Set
Mfr # TCRP088
Zoro # G1423796
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 poster, four reproducible activity sheets
- Color Multi
- Recommended Age 12+ Years
- Material Paper
- Recommended Grade Grade 7+
Product Information
- Brand Mcdonald Publishing
- MFR # TCRP088
- Zoro # G1423796
- UPC # 789892000885
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 4 poster, four reproducible activity sheets |
Color | Multi |
Recommended Age | 12+ Years |
Material | Paper |
Recommended Grade | Grade 7+ |
Description
These posters clearly explain the difference between an expression and an equation, teach the steps for evaluating and simplifying expressions, and show how to solve equations. The package includes four reproducible activity sheets and a teacher's guide. Includes 4 posters. Each poster measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 21" x 18" Equipment Cover, 1 mil, Clear, PK 250 (5CPF7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (5CNK6)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- MCDONALD PUBLISHING Exploring Geometry Teaching Poster Set, 4 Posters (TCRP205)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- TEACHER CREATED RESOURCES 3 in. Bold Block Watercolor Magnetic Letters (TCR77360)
- Mcdonald Publishing Bulletin Board & Classroom Decorations