Shop All Work Tables
This Product is Discontinued
Mbi
Adj. Work Table, Steel, 30" W, 24" D (Discontinued)
Mfr # WT243018
Zoro # G7460817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 30 in
- Depth 24 in
- Height 18 in to 24 in
- Load Capacity 1,500 lb
- Workbench/Table Surface Material Steel
Product Information
- Brand Mbi
- MFR # WT243018
- Zoro # G7460817
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 18 in to 24 in |
Details
Item | Work Table |
Load Capacity | 1,500 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Adjustment | Bolted |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Unassembled |
Top Thickness | 16 ga |
Edge Type | Straight |
Gauge | 16 ga |
Work Table Item | Adjustable Height Work Table |
Includes | Lower Shelf and Assembly Hardware |
Color | Gray |
Frame Material | Steel |
Assembly | Unassembled |
Top Material | Steel |
Overall Load Capacity | 1,500 lb |
Edge Shape | Square |
Description
Work Table, Assembly Unassembled, Color Gray, Edge Shape Square, Frame Material Steel, Includes Lower Shelf and Assembly Hardware, Overall Load Capacity 1,500 lb, Top Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.