Shop All Chain Slings
Mazzella
Mazzella Lifting B152002 4' Quad Leg Chain Sling W/ Sling Hook
Mfr # S5101204Q01
Zoro # G908427029
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # S5101204Q01
- Zoro # G908427029
- Country of Origin United States
- Category Chain Slings
Description
grade 100 alloy chain slings with approximately 25% higher strength than grade 80, grade 100 chain is used primarily as a sling component for overhead lifting. Grade 100 chain can be used for all of the same applications as grades 30 through 80. Made in america, cm herc-alloy products are made of superior triple alloy steel that provides the best strength-to-weight performance in the industry. Herc-alloy 100 chain meets astm a973 standards while components, such as hooks and hammerloks, meet astm a952 standards. Each sling is individually serialized for traceability. Proof test certificates are provided with each sling. Meets nacm, asme, and osha standards for overhead lifting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- MAZZELLA Mazzella Lifting B151109 10' Single Leg Chain Sling W/ Grab Hook (S5193210S03)
- MAZZELLA Mazzella Lifting B151098 3' Double Leg Chain Sling W/ Grab Hook (S5193203D02)
- MAZZELLA Mazzella Lifting B151011 6' Single Leg Chain Sling W/ Sling/Grab Hook (S5101206S02)
- MAZZELLA Mazzella Lifting B151061 12' Single Leg Chain Sling W/ Grab Hook (S5103812S03)
- MAZZELLA Mazzella Lifting Double Leg Chain Sling W/ Sling Hook, 3' (S5193203D01)
- MAZZELLA Mazzella Lifting B152017 4' Quad Leg Chain Sling W/ Sling Hook (S5193204Q01)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- Mazzella Slings