Shop All Web Slings
Mazzella
Lift America 8' Poly Web Sling Eye & Eye, 1250/1600/3200 Lbs Cap
Mfr # S152004
Zoro # G108427072
product price: $18.25
/ea
Sold in multiples of 2 for $36.50
$36.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # S152004
- Zoro # G108427072
- Country of Origin United States
- Category Web Slings
Description
Lift america s152005 8' poly web sling eye & eye, 1250/1600/3200 lbs cap polyester web slings are used primarily in conditions where acid is present and minimum stretch is desired. Polyester is unaffected by common acids and bleaching agents, but the material is unsuitable for use in conditions where concentrated sulfuric acid and alkaline is present. Polyester is also unsuitable in locations where temperatures exceed 194f. Stretch of a polyester web sling at rated capacity is approximately 3%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL End Stop, (WS50-ES)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 2600 lb Cap (EN30X5)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W4C2P6)
- MAZZELLA Lift America 4' Poly Web Sling Endless, 9800/12200/24400 Lbs Cap (S152073)
- MAZZELLA Lift America 6' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152019)
- MAZZELLA Lift America 6' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152067)
- MAZZELLA Lift America 2' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152034)
- MAZZELLA Lift America 8' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152068)
- MAZZELLA Lift America 10' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152069)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 9 ft L, 6 in W, Nylon, Yellow (EET4-906-9)
- Mazzella Slings