Shop All Web Slings
Mazzella
Lift America 3' Poly Web Sling Eye & Eye, 2560/3200/6400 Lbs Cap
Mfr # S152010
Zoro # G508426972
Sold in multiples of 2 for $43.70
$43.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # S152010
- Zoro # G508426972
- Country of Origin United States
- Category Web Slings
Description
Lift america s152011 3' poly web sling eye & eye, 2560/3200/6400 lbs cap polyester web slings are used primarily in conditions where acid is present and minimum stretch is desired. Polyester is unaffected by common acids and bleaching agents, but the material is unsuitable for use in conditions where concentrated sulfuric acid and alkaline is present. Polyester is also unsuitable in locations where temperatures exceed 194f. Stretch of a polyester web sling at rated capacity is approximately 3%.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Steel Forks 4K, 60", PR (F4-1.50-60)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30273ZN-NOM)
- MAZZELLA Lift America 4' Poly Web Sling Endless, 2500/3200/6400 Lbs Cap (S152052)
- MAZZELLA Lift America 8' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152068)
- MAZZELLA Lift America 10' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152039)
- MAZZELLA Lift America 10' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152069)
- MAZZELLA Lift America 2' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152034)
- MAZZELLA Lift America 12' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152070)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Reinforced Edge Nylon, Gray (EET-2-902ME-10)
- Mazzella Slings