Shop All Web Slings
Mazzella
Lift America 20' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap
Mfr # S152024
Zoro # G808426870
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # S152024
- Zoro # G808426870
- Country of Origin United States
- Category Web Slings
Description
Lift america s152025 20' poly web sling eye & eye, 5120/6400/12800 lbs cap polyester web slings are used primarily in conditions where acid is present and minimum stretch is desired. Polyester is unaffected by common acids and bleaching agents, but the material is unsuitable for use in conditions where concentrated sulfuric acid and alkaline is present. Polyester is also unsuitable in locations where temperatures exceed 194f. Stretch of a polyester web sling at rated capacity is approximately 3%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-POD01(KK))
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MAZZELLA Lift America 12' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152070)
- MAZZELLA Lift America 2' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152034)
- MAZZELLA Lift America 8' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152068)
- MAZZELLA Lift America 10' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152039)
- MAZZELLA Lift America 6' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152067)
- MAZZELLA Lift America 6' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152019)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- Mazzella Web Slings