Shop All Eye Bolts
Mazzella
Eye Bolt #4, Steel
Mfr # 1090802
Zoro # G204921696
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4
- Material Steel
Product Information
Dimensions
Thread Size | #4 |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Description
Features: forged steel, quenched and tempered forged from 1035 carbon steel excellent welding qualities widely used on farm machinery, trucks, steel hulled marine vessels and material handling equipment reference american welding society specifications for proper welding procedures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 325 PK (08563)
- RECOIL Helical Insert, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (23074)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31881)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Black Oxide Finish, 25 PK (M38100.180.0001)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- MAZZELLA Eye Bolt #2, Carbon Steel (1090786)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/4 in Shank, Steel (9900208)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/2 in Shank, Steel (9900217)
- MAZZELLA Machinery Eye Bolt With Shoulder, 2-1/2 in Shank, Steel (9900253)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-9/16 in ID, Steel, Plain (K2032-SS)
- Mazzella Eye Bolts