Shop All Hoist Rings
Mazzella
Crosby HR-125 Hoist Ring Swivel 3/8" - 16 X 1.5", Thread Proj. - .58", 1000 LBS WLL
Mfr # 1016898
Zoro # G605339434
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1016898
- Zoro # G605339434
- Country of Origin United States
- Category Hoist Rings
Description
Features: all components are alloy steel, quenched and tempered rated at 100% at 90 angle individually proof-tested to 2-1/2 times the working load limit with certification and statistically magnetic particle inspected fatigue rated at 1-1/2 times the working load limit at 20,000 cycles marked with a product identification code (pic) for traceability, top washer is marked with working load limit and recommended torque value 360 swivel and 180 pivot action satisfies asme b30.26 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AY16)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1-1/4" - 7 X 4.5", Thread Proj. - 2.21", 15000 LBS WLL (1016975)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1" - 8 X 4", Thread Proj. - 2.14", 10000 LBS WLL (1016969)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- RUD CHAIN Hoist Ring, 0 Pivot, 24,640 lb.Load Cap. (7104489)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- Mazzella Hoist Rings