Shop All Hoist Rings
Mazzella
Crosby HR-125 Hoist Ring Swivel 3/4" - 10 X 2.25", Thread Proj. - 0.95", 5000 LBS WLL
Mfr # 1016931
Zoro # G505339442
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1016931
- Zoro # G505339442
- Country of Origin United States
- Category Hoist Rings
Description
Features: all components are alloy steel, quenched and tempered rated at 100% at 90 angle individually proof-tested to 2-1/2 times the working load limit with certification and statistically magnetic particle inspected fatigue rated at 1-1/2 times the working load limit at 20,000 cycles marked with a product identification code (pic) for traceability, top washer is marked with working load limit and recommended torque value 360 swivel and 180 pivot action satisfies asme b30.26 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR H-Frame Dolly, 30"x18" H-Frame Dolly, Black Rubber Belting, 4" Duratek (3018HFD-414PPR)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 1200 lb (B1202B)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4461 lb, 36 x 36 In (B3636)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1-1/4" - 7 X 4.5", Thread Proj. - 2.21", 15000 LBS WLL (1016975)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1" - 8 X 4", Thread Proj. - 2.14", 10000 LBS WLL (1016969)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- ACTEK 24,000 Lb Swivel Hoist Ring 1348 314, 46406 (46406)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33714)
- Mazzella Lifting Hardware