Shop All Hoist Rings
Mazzella
Crosby HR-125 Hoist Ring Swivel 1" - 8 X 4", Thread Proj. - 2.14", 10000 LBS WLL
Mfr # 1016969
Zoro # G305339437
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1016969
- Zoro # G305339437
- Country of Origin United States
- Category Hoist Rings
Description
Features: all components are alloy steel, quenched and tempered rated at 100% at 90 angle individually proof-tested to 2-1/2 times the working load limit with certification and statistically magnetic particle inspected fatigue rated at 1-1/2 times the working load limit at 20,000 cycles marked with a product identification code (pic) for traceability, top washer is marked with working load limit and recommended torque value 360 swivel and 180 pivot action satisfies asme b30.26 requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1-1/4" - 7 X 4.5", Thread Proj. - 2.21", 15000 LBS WLL (1016975)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7989082)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46010 And 46646 Safety Hoist (46050)
- HHIP 2500 lbs. Standard U-Bar Hoist Ring With 1/2-13 Thread (8004-6602)
- Mazzella Hoist Rings