Shop All Hoist Rings
Mazzella
Crosby HR-125 Hoist Ring Swivel 1-1/4" - 7 X 4.5", Thread Proj. - 2.21", 15000 LBS WLL
Mfr # 1016975
Zoro # G805380281
Free Shipping & Returns
$2,178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1016975
- Zoro # G805380281
- Country of Origin United States
- Category Hoist Rings
Description
Features: all components are alloy steel, quenched and tempered rated at 100% at 90 angle individually proof-tested to 2-1/2 times the working load limit with certification and statistically magnetic particle inspected fatigue rated at 1-1/2 times the working load limit at 20,000 cycles marked with a product identification code (pic) for traceability, top washer is marked with working load limit and recommended torque value 360 swivel and 180 pivot action satisfies asme b30.26 requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Draw Bar Hook 5/16X1/2 (4005903/M834)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- BALLYMORE 192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity (CL-15-35)
- VESTIL Plastic Bollard Post Cover, 7.13 x 52" (BPC-7)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1" - 8 X 4", Thread Proj. - 2.14", 10000 LBS WLL (1016969)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- Mazzella Hoist Rings