Shop All Hoist Rings
Mazzella
Crosby HR-1000 Hoist Ring Swivel Heavy Lift 1" - 8 X 3.5", Thread Proj.- 1.35", 10000 LBS WLL
Mfr # 1068050
Zoro # G805380267
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1068050
- Zoro # G805380267
- Country of Origin United States
- Category Hoist Rings
Description
Features: all components are alloy steel, quenched and tempered forged bail is made of alloy steel for extra durability and includes a product identification code (pic) bail has a larger throat opening than the popular hr-125 model the working load limit and recommended torque value are permanently stamped into the washer individually proof-tested to 2-1/2 times the working load limit with certification and statistically magnetic particle inspected rated at 100% of working load limit at any angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps (KDTF104242)
- VESTIL Davit Crane, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EEF3-901-4)
- DAYTON Equipment Roller, Fixed, 13,200 lb. Cap (2MPR8)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1" - 8 X 4", Thread Proj. - 2.14", 10000 LBS WLL (1016969)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1-1/4" - 7 X 4.5", Thread Proj. - 2.21", 15000 LBS WLL (1016975)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- ACTEK Hoist Ring, Extended Range Standard UBar, 1500 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 38,46352 (46352)
- Mazzella Hoist Rings