Shop All Connecting & Clevis Links
Mazzella
Crosby G100 Chain Eye Foundry Hook 3/8", 8800 LBS WLL A-1329
Mfr # 1026289
Zoro # G204940963
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1026289
- Zoro # G204940963
- Country of Origin United States
- Category Connecting & Clevis Links
Description
Features: forged alloy steel, quenched and tempered, load-rated eye fitting accepts crosby a-1337 lok-a-loy 10 connecting links for connection to chain slings individually proof-tested to 2-1/2 times the working load limit with certification product identification code (pic) for material traceability, along with the size and the name crosby suitable for use with grade 100 and grade 80 chain fatigue rated at 1-1/2 times the working load limit at 20,000 cycles large throat opening for fitting over large objects, no latch kit by design hook can be tip loaded at a reduced working load limit, see product specification sheet for details
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
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- XPOSE SAFETY Set of 24 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 24PK (BKBOT-24-X)
- US CARGO CONTROL 1/2" x 3' - 3 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100TOSL-3)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- MAZZELLA Crosby Link Weldless Ring 1" X 4", 10800 LBS WLL S (1013824)
- MAZZELLA Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 3/8", 8800 LBS WLL (1015122)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL (1014285)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 1" X 7.5" X 4.3", 26000 LBS WLL (3522214)
- MAZZELLA Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 1/2", 15000 LBS WLL (1015136)
- KOCH CLEVIS FARM SCREW 5/16in. D (4001253)
- PEERLESS CHAIN 1/2 V10 CL HK PIN KIT, UPC, 8410599 (8410599)
- Mazzella Lifting Hardware